Fluke
Fluke 28 II True-RMS Rugged IP 67 Industrial Digital Multimeter
- Zoro #: G505978207
- Mfr #: FLUKE-28II
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
$1,128.08
Subtotal: $1,128.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #FLUKE-28II Specifications
- Zoro #: G505978207
- Mfr #: FLUKE-28II
- UPC #: 95969461719
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Taiwan, Province of China
Description
Fluke-28ii the 27 ii digital multimeter define a new standard for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. Both meters have ip 67 (waterproof and dustproof) rating, msha approvals (pending), extended operating temperature range of -15c to +55c (5f to 131f, -40c for up to 20 minutes) and 95 % humidity, and have been designed and tested to withstand a 3 m (10 ft) drop.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fluke #FLUKE-28II
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
- FLUKE Fluke 233; AKIT Remote Display Multimeter FLK-233/AKIT
- FLUKE Stray Voltage Eliminator Fluke-SV225
- FLUKE Multimeter, Amprobe, 10 Function, 27 Ranges, General Applications 5XP-A
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLUKE-87V/PRV
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLUKE-287/FVF
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLK-177/CWG
- FLUKE Thermal Imager/Digital Multimeter FLUKE-279FC I/B
- FLUKE ELECTRONICS Fluke 101 Digital Multimeter 600V FL4367834
- TRIPLETT Pocket Conductivity EC Pen CD100
- FOXWELL Foxwell NT520 PRO Multi - System Scanner NT520 PRO
- EXTECH Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps EX470A
- Fluke Digital Multimeters