AC Clamp On Current Probe, 10mA to 6A

FLUKE| Zoro #: G2429402| Mfr #: I5S

$517.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Instructions
Max. Conductor Size: 1/2"
Amps AC: 10mA to 6A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429402 Mfr #: I5S
Includes: InstructionsMax. Conductor Size: 1/2"
Amps AC: 10mA to 6AAccuracy: 48 Hz to 65 Hz, 10mA to 1A, +/-1% + 5mA, 1A to 5A +/-1%
Connector Type: BNCSafety Rating: CAT III 600 V
Item: AC Clamp On Current ProbeFor Use With: Three-Phase Power Quality Analyzers or Digital Multimeters
Jaw Capacity: 0.6" (15mm)AC Frequency Response: 40 Hz to 5 kHz
Output: 400mV/AManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Unknown

Description

AC Clamp On Current Probe, Amps AC 10mA to 6A, AC Frequency Response 40 Hz to 5 kHz, Jaw Capacity 0.59 In. (15mm), Max. Conductor Size 1/2 In., Connector Type BNC, For Use With Three-Phase Power Quality Analyzers or Digital Multimeters, Output 400mV/A, Accuracy 48 Hz to 65 Hz, 10mA to 1A, +/-1 Percent + 5mA, 1A to 5A +/-1 Percent, Safety Rating CAT III 600 V, Includes Instructions, Manufacturers Warranty Length 1 yr.

Reviews