AC Flexible Current Probe, 2500A

FLUKE| Zoro #: G0843534| Mfr #: FLUKE-I2500-10

$143.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Safety Rating: CAT IV 600 V, CAT III 1000 V
Includes: Instructions
Item: AC Flexible Current Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843534 Mfr #: FLUKE-I2500-10
Safety Rating: CAT IV 600 V, CAT III 1000 VIncludes: Instructions
Item: AC Flexible Current ProbeFor Use With: Fluke Mfr. No. 381, 376, 375, 374
Amps AC: 2500AAccuracy: +/-3% + 5 Counts
Jaw Capacity: 2.8" (72mm)Connector Type: Fluke iFlex
AC Frequency Response: 500 HzManufacturers Warranty Length: 3 Yr.
Country of Origin (subject to change): China

Description

AC Flexible Current Probe, Amps AC 2500A, AC Frequency Response 500 Hz, Jaw Capacity 2.8 In. (72mm), Connector Type Fluke iFlex, For Use With Fluke Mfr. No. 381, 376, 375, 374, Accuracy +/-3 Percent + 5 Counts, Safety Rating Cat IV 600 V, Cat III 1000 V, Includes Instructions, Manufacturers Warranty Length 3 yr.

Reviews