BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

iFlex AC Flexible Current Probe, 2500A

FLUKE| Zoro #: G1477454| Mfr #: FLUKE-I2500-18

$143.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
AC Frequency Response: 500 HzManufacturers Warranty Length: 3 yr.Item: AC Flexible Current Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477454 Mfr #: FLUKE-I2500-18
AC Frequency Response: 500 HzManufacturers Warranty Length: 3 yr.
Item: AC Flexible Current ProbeAmps AC: 2500A
Includes: InstructionsAccuracy: +/-3% + 5 Counts
Safety Rating: Cat IV 600 V, Cat III 1000 VConnector Type: Fluke iFlex
For Use With: Fluke Mfr. No. 381, 376, 375, 374Country of Origin (subject to change): China

Description

AC Flexible Current Probe, Amps AC 2500A, AC Frequency Response 500 Hz, Jaw Capacity 5.7 In. (145.5mm), Connector Type Fluke iFlex, For Use With Fluke Mfr. No. 381, 376, 375, 374, Accuracy +/-3 Percent + 5 Counts, Safety Rating Cat IV 600 V, Cat III 1000 V, Includes Instructions, Manufacturers Warranty Length 3 yr.

Reviews