Fluke
AC/DC CURRENT CLAMP WITH BNC ENDS
Mfr # 2584935
Zoro # G202749384
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Explore More Products
- FLUKE Test Leads, 48 In. L, Black/Red Fluke-TL71
- FLUKE Alligator Clips, Black/Red, 10A, 600VDC, PR Fluke-AC285
- FLUKE Fused Test Probes, 0.5A, 1000VDC TLK291
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L TL175
- FLUKE Automotive Test Lead Kit, 60 In. L, 60VDC TLK281
- FLUKE Automotive Back Probe Pin Set, 60VDC TP40
- FLUKE Replacement for Fluke Tlk289 TLK289 FLUKE
- FLUKE MicrovoltBanana Plug Cord Red 1911579 5291A-60-2
- FLUKE Smd GrabberBanana Plug Red 1912003 5302-36-2
- FLUKE Modular Test Lead Kit, 63 In. L, 10A Fluke-TLK-225
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red, 1000VAC, PR 5898
- Fluke Test Leads & Probes