PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Temp Probe, -40 to 1500 Deg F

FLUKE| Zoro #: G0361943| Mfr #: 80PK-24

$106.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -40 Degrees to 1500 DegreesProbe Length: 8-1/2"Wire Length: 3 ft. 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361943 Mfr #: 80PK-24
Temp. Range (F): -40 Degrees to 1500 DegreesProbe Length: 8-1/2"
Wire Length: 3 ft. 2"Use: Air and Non Caustic Gas Measurements
Includes: InstructionsProbe Material: 304 Stainless Steel
Item: Air Temperature ProbeTemp. Range (C): -40 Degrees to 816 Degrees
Accuracy: +/-2.200 Degrees C (3.96 Degrees F)Manufacturers Warranty Length: 1 yr.
Probe Dia.: 1/8"Temperature Measuring Element: K Thermocouple
Process Connection: 1/4" NPT, Compression FittingProbe Connector: Mini
Country of Origin (subject to change): United States

Description

Type-K thermocouple for use in air and non-caustic gas measurements.

  • Bead protected by perforated baffle
  • Measurement range: -40 to 816ºC
  • One year warranty

Reviews