Fluke

Alligator Clips, 1000V, 1 Red/1 Black, PK2


product price: $47.65
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Plug and Connector Description Insulated Jaws and Rubber Boot
  • Color Black, Red
  • For Use With Fluke TL175, Fluke TL71, Fluke TL75, Fluke TP175
  • Max Amps 10A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Opening Size - Test Clip 0.38 in
Opening Size 0.28 in

Description

Test Clip, For Use With Fluke TL175, Fluke TL71, Fluke TL75, Fluke TP175, Maximum Current 10 A, Maximum Voltage 600/1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Features Insulated Alligator Clips with Flexible Boots, Threaded Shaft to Twist onto Test Probes, Number of Alligator Clips 2, Tip Material Polypropylene, Opening Size 0.28 in, Test End Termination Alligator Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.