Fluke
Banana Plug Patch Cord Black Mto Bulk Emb1080 24 Pieces
- Zoro #: G608184673
- Mfr #: EMB-108-0#
Key Features
- Promotion Restriction: Not eligible for promotion
$11.65
Subtotal: $11.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLUKE Test Probes, Black/Red, 10A, 1000VDC TP38
- FLUKE Fluke AC285-FTP Alligator Clips & adaptors for FTP-1 or FTPL-1 AC285-FTP
- FLUKE Test Leads, 60 In. L, Black/Red TL76
- FLUKE Retractable Terminal BlockProbeSet, 1000V AC288
- FLUKE Fluke AC87 Test Lead Accessory Bus Bar Clip, CAT III 600 V, 5 A Rating, UL Listed AC87
- FLUKE Fluke TL223 Electrical Test Lead Set, AC220, TP1, TL224 TL223
- FLUKE 4Mm Banana Plug To 2Mm Sheathed Banana Jack 72917-0
- FLUKE Test Lead, Vinyl, 3 Plug3 Plug, Gry 474890 1167-60
- FLUKE Smd Test Probe W Sharp, Spring Mounted 72923-2
- ELECTRONIC SPECIALTIES PRO TEST LEAD KIT ES142
- LISLE .040" 90 deg Brackprobe- Blue 64910
- Fluke Test Leads & Probes