DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Banana Plug to Banana Plug Lead Set, 24In

FLUKE| Zoro #: G2272681| Mfr #: TL930

$17.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ratings: 30 V RMS or 60 VDC, 15A
Item: Banana Plug to Banana Plug Test Lead Set
Includes: (1) Red and (1) Black Lead
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272681 Mfr #: TL930
Ratings: 30 V RMS or 60 VDC, 15AItem: Banana Plug to Banana Plug Test Lead Set
Includes: (1) Red and (1) Black LeadInsulation: PVC
Color: Black/RedPackage Quantity: 1
Plug and Connector Description: Stackable 4mm Banana PlugsLength (In.): 24
Wire Gauge (AWG): 18Manufacturers Warranty Length: 1 year
Country of Origin (subject to change): United States

Description

Banana Plug to Banana Plug Test Lead Set, Length 24 In, Red, Black, PVC Insulation Type, Max Amps 15, Max Voltage 30 V RMS or 60 VDC, Wire Gauge 18, Plug and Connector Description Stackable 4mm Banana Plugs, Includes (1) Red and (1) Black Lead

Reviews