Fluke
Banana Plug to Banana Plug Test Lead Set
- Zoro #: G2340195
- Mfr #: TL935
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Patch Cord Set
- Plug and Connector Description: Stackable 4mm Banana Plug
- Color: Black, Red
- Max Amps: 15A
- Includes: (1) 24" Red and Black Leads; (1) 36" Red and Black Leads; (1) 48" Red and Black Leads
- Features: Nickel-Plated Banana Plugs, 60cm, 90cm, 120cm Long PVC Insulated Leads, 30V rms or 60VDC, 15A
- Wire Gauge (AWG): 18
$73.00
Ships from United States
Subtotal: $73.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #TL935 Specifications
- Zoro #: G2340195
- Mfr #: TL935
- UPC #: 095969130486
- Promotion Restriction: Not eligible for promotion
- Item: Patch Cord Set
- Plug and Connector Description: Stackable 4mm Banana Plug
- Color: Black, Red
- Max Amps: 15A
- Includes: (1) 24" Red and Black Leads; (1) 36" Red and Black Leads; (1) 48" Red and Black Leads
- Features: Nickel-Plated Banana Plugs, 60cm, 90cm, 120cm Long PVC Insulated Leads, 30V rms or 60VDC, 15A
- Wire Gauge (AWG): 18
- Ratings: 30 V RMS or 60 V DC, 15A
- Temp. Range (F): -
- Manufacturers Warranty Length: 1 yr
- Package Quantity: 1
- Insulation: PVC
- Length (In.): 24 in, 36 in, 48 in
- (hidden) accessory builder: FLUKE TL935
- Accessory Type: Test Leads
- Country of Origin (subject to change): United States
Description
Banana Plug to Banana Plug Test Lead Set, Stackable 4mm Banana Plugs, Length (In.) 24 in, 36 in, 48 in, Color Black/Red, Ratings 30 V RMS or 60 V DC, 15A, Temp. Range (F) -, Wire Gauge (AWG) 18 AWG, PVC Insulation, Includes (1) Set (Red and Black) 24 in Leads, (1) Set (Red and Black) 36 in Leads, (1) Set (Red and Black) 48 in Leads, Manufacturers Warranty Length 1 yr
Reviews of Fluke #TL935
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating AC285
- FLUKE TEST LEAD SET FOR ALL DMM'S, EXCEPT 8010A+8012A, 256199
- FLUKE Fluke 85RF II 500 Mhz High Frequency Probe, Voltage Range 0.25 to 30V rms 85RF II
- FLUKE Deluxe Test Lead Kit, 10A TL81A
- FLUKE Fluke TP175E TwistGuard Test Probes W/2mm Diameter Probe Tips W/4mm Adapters TP175E
- FLUKE Test Lead Set Basic Electronic 1277086
- FLUKE RPM A680501049, CURRENT PROBE 10/1A AC TPS CLAMP 10A/1A
- FLUKE ELEC TEST LEAD SET TL81A DELUXE FL1277073
- FLUKE K INTEGRATED DMM PROBE 80BK-A FL2747801
- ELECTRONIC SPECIALTIES LOW CURRENT PROBE ES695
- TEST PRODUCTS INTERNATIONAL Nano Clip/Leads Surface, .3mm Pitch, Black NC1B
- Fluke Test Leads & Probes