KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Charger/Power Adapter, 300 mA

FLUKE| Zoro #: G1788525| Mfr #: PM8907/813

$86.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Battery Charger/Power Adapter
Package Quantity: 1
Current Rating (mA): 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788525 Mfr #: PM8907/813
Item: Battery Charger/Power AdapterPackage Quantity: 1
Current Rating (mA): 300Includes: Instructions
For Use With: Fluke Series 90 and 120 ScopemetersCountry of Origin (subject to change): Germany

Description

Battery Charger/Power Adapter, For Use With Fluke Series 90 and 120 Scopemeters, Current Rating 300 mA, Includes Instructions

Reviews