Bench Multimeter, USB Memory Drive Port

FLUKE| Zoro #: G2073057| Mfr #: Fluke-8846A/SU 120V

$1800.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Auto Ranging: YesAmps AC: 10m to 10Amps DC: 100u to 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073057 Mfr #: Fluke-8846A/SU 120V
Auto Ranging: YesAmps AC: 10m to 10
Amps DC: 100u to 10Measurement Functions: VAC and VDC, Amps AC and DC, Ohms, Frequency, Period, Capacitance, and Temp.
Voltage (DC): 100m to 1000Includes: Power Cord, Test Leads, Spare Fuse, Programmers Manual, User Manual on CD, FVF-BASIC Software, Cable & Upgrade Software
Frequency Counter: 3 Hz to 1 MHzSafety Rating: CAT I 1000V, CAT II 600V
Temp. Range: -200 to 600 CAdvanced Measurements: Wide Ohms & Current Ranges, 2 X 4 Wire Ohms, Graphical Display, Analysis Functions, Histogram, Trendplot, and Statistics
Basic DC Accuracy: +/-0.0024%Voltage (AC): 100m to 750
Capacitance: 1 nF to 0.1 FConnectivity: USB Memory device port. RS-232, LAN & GPIB PC Interface
Counts: 1,999,999Display: Vacuum Fluorescent Display, Dot Matrix
Resistance (Ohms): 100 to 100MResolution: 6.5 Digits
Item: Bench MultimeterInterface: RS232, IEE-488.2, Ethernet
True RMS: YesManufacturers Warranty Length: 3 yr.
Special Features: USB Memory Drive Port, Continuity, Diode Test, NULL, Min / Max /Average, Statistics/Histogram, TrendPlot (TM), Limit TestCountry of Origin (subject to change): United States

Description

Bench Multimeter, Voltage 100 mV to 750 V AC, Voltage 100 mV to 1000 V DC, 10 mA to 10 Amps AC, 100u A to 10 Amps DC, Resistance 10 Ohm to 1 G Ohms, Basic DC Accuracy +/-0.0025%, True RMS, Special Features USB Memory Drive Port, Continuity, Diode Test, NULL, Min / Max /Average, Statistics/Histogram, TrendPlot (TM), Limit Test, RS232, IEE-488.2, Ethernet Interface, Includes Power Cord, Test Leads, Spare Fuse, Programmers Manual, User Manual on CD, FVF-BASIC Software, Cable & Upgrade Software

Restrictions and Compliance

*3: Hazardous material

Reviews