Fluke
BUCKTOOTH ALLIGATOR CLIP SET AC173
- Zoro #: G702427294
- Mfr #: FL4101760
Key Features
- Promotion Restriction: Not eligible for promotion
$55.59
Subtotal: $55.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fluke
- MFR #FL4101760
- Zoro #G702427294
- Country of OriginUnknown
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Reviews of Fluke #FL4101760
Explore more
- FLUKE Banana Test Lead Kit, 10A Fluke-L215
- FLUKE Replacement for Fluke Ac285 AC285 FLUKE
- FLUKE Test Probe Kit, 8A, Alligator Clip TLK290
- FLUKE TEST PROBE ADAPTER KIT 1616659
- FLUKE Fluke I6000S FLEX-36 AC Current Probe, 36", 60A/600A/6000A AC RMS I6000S FLEX-36
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR Fluke-TP220
- FLUKE Orange Banana Plug, PK10 1325-3
- FLUKE Banana Plug Patch Cord Blue 1894481 B-18-6
- FLUKE MicrovoltBanana Plug Cord Black 5291A-36-0
- TEST PRODUCTS INTERNATIONAL Probe, FDA Insulation Beaded, 8" GK41M
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETRACTABLE TEST LEADS 2 X 30 KH1137
- Fluke Test Leads & Probes