Shop All Test Leads & Probes
Fluke
Bus Bar Probes, Black/Red, 5A, 1000VDC, PR
Mfr # Fluke-AC87
Zoro # G2394752
Not eligible for select promotions
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Banana Jack
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Max Amps 5A
- Application For General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-AC87
- Zoro # G2394752
- UPC # 095969091770
- Country of Origin Germany
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Opening Size | 1.16 in |
Opening Size - Test Clip | 1.16 in |
Description
Test Clip, For Use With Fluke 107, Fluke 110, Fluke 114, Fluke 115, Fluke 116, Fluke 117, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 289, Fluke 365, Fluke 373, Fluke 374 FC, Fluke 375 FC, Fluke 376 FC, Fluke 381, Fluke 705, Fluke 707Ex, Fluke 709H, Fluke 712 RTD, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke 902 FC, Fluke 902, Maximum Current 5 A, Maximum Voltage 600V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-005)
- LABEXACT Filter Membrane, VSS, 9.0cm, PK100 (12L004)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- OAKTON Conducitivity Meter, LCD, AA Batteries (3560415)
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- FLUKE Fused Test Probes, 0.5A, 1000VDC (TLK291)
- FLUKE Thin Flexible Probe, 6000A, 61CM, 24IN, PK4 (I430-FLEXI-TFII-4P)
- FLUKE Electrical Tester Flat (648227)
- CTA MANUFACTURING H.D. Computer-Safe Probe (3031)
- Fluke Test Leads & Probes