Fluke
Cables For High Current Shunts
- Zoro #: G308185093
- Mfr #: NORMA LG SHUNT/CBL
Key Features
- Promotion Restriction: Not eligible for promotion
$694.05
Subtotal: $694.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fluke
- MFR #NORMA LG SHUNT/CBL
- Zoro #G308185093
- Country of OriginUnknown
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Description
Fluke CABLES FOR HIGH CURRENT SHUNTS 3024692 NORMA LG SHUNTCBL
Reviews of Fluke #NORMA LG SHUNT/CBL
Explore more
- FLUKE Mini Pincer Test Leads, 36 In. L TL950
- FLUKE Kelvin Probe 1633148 6303
- FLUKE Test Leads, 60 In. L, Black/Red TL76
- FLUKE Replacement for Fluke Tl221 TL221 FLUKE
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A Fluke-L211
- FLUKE Replacement for Tessco 95969612425 95969612425
- FLUKE TEST PROBE ADAPTER KIT FL1616659
- FLUKE Insulated Test Probe Set, Slim Reach, 10 A, 6001000 Vac, Safety Rating Cat Ii 1000 VCat Iii 600 TP38
- FLUKE Banana Plug Patch Cord Orange 1894810 B-36-3
- POMONA ELECTRONICS Heavy Duty Alligator Clip Set 1780323
- TEST PRODUCTS INTERNATIONAL Probe, Liquid/Penetration FT12L
- Fluke Test Leads & Probes