Carrying Case, 4-1/2x9-1/3, Black

FLUKE| Zoro #: G2137484| Mfr #: C800

$52.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-1/3"
Item: Carrying Case
Includes: Compartments for Holding Accessories and Manuals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137484 Mfr #: C800
Overall Width: 9-1/3"Item: Carrying Case
Includes: Compartments for Holding Accessories and ManualsFeatures: Accessory and Manual Compartments, Detachable Lid
Color: BlackOverall Height: 4-1/2"
Material: polypropyleneManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Carrying Case, Material Polypropylene, Overall Height 4-1/2 In., Overall Width 9-1/3 In., Color Black, Features Accessory and Manual Compartments, Detachable Lid, Includes Compartments for Holding Accessories and Manuals, Manufacturers Warranty Length 1 yr.

Reviews