20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Clamp Meter, Digital, LCD, 30 ohm, 800 Hz

FLUKE | Zoro #: G1994706 | Mfr #: FLUKE-376 FC/WWG

$431.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fluke #FLUKE-376 FC/WWG Specifications

Zoro #: G1994706 Manufacturer #: FLUKE-376 FC/WWG
Peak Hold: Yes Max. AC Volts: 1000
Battery Type: AA Midscale Resistance: 30 ohm
Max. DC Amps: 1000 Auto Ranging: Yes
Clamp Meter Jaw Style: Clamp On Calibration Certificate: No
Special Features: Connect Enabled, Flexible Probe Included, Internal Memory for Logging, Blluetooth Manufacturers Warranty Length: 3 yr.
Max. AC Amps: 1000 Includes: Magnetic Strap, Carrying Case, Flexible Probe
Memory: Max/Min/Avg/Logging Max. DC Volts: 1000
Item: Clamp Meter AC Current Accuracy: +/-2.0% + 5 Digits
Capacitance: 1000uF Jaw Capacity: 1.6" (41mm)
Data Hold: Yes Inrush: Yes
Auto Power Off: Yes Digital/Analog: Digital
Non-Contact Voltage Detector: No Display: LCD
Max. Conductor Size: 750MCM Calibration Frequency: 55 to 60 Hz
Counts: 6000 Safety Rating: Cat IV 600V
Operating Temp.: 50 Degrees to 122 Degrees F Diode Test: No
AC Response: 800 Hz Audible Continuity: Yes
Standards: CSA, CE Max. Ohms: 60,000
Country of Origin (subject to change): China

Description

Zoro's line of clamp meters include models from top brands like UEI, Westward, Seaward, Fluke, and Amprobe. Here is some additional information about Fluke Clamp Meter. Includes: Magnetic Strap, Carrying Case, Flexible Probe, Display: LCD, Max Ac Amps: 1000.

Restrictions and Compliance

Hazardous material

Reviews of Fluke #FLUKE-376 FC/WWG