Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Comparison Test Pump Kit, 15 to 10,000psi

  • Zoro #: G0072884
  • Mfr #: P5510/14-2700G-6

$11,870.00

  • Item: Comparison Test Pump Kit
  • Includes: Test Leads, Universal AC Adapter
  • Displayed Pressure Units: psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fluke #P5510/14-2700G-6 Specifications

  • Zoro #: G0072884
  • Mfr #: P5510/14-2700G-6
Item: Comparison Test Pump Kit Includes: Test Leads, Universal AC Adapter
Displayed Pressure Units: psi Powered By: (3) AA Batteries or Universal AC Adapter
Calibration Certificate: NIST Traceable Standards: CE
Display: LCD Accuracy: +/-0.02%
Pressure Range: 15 to 10,000 psi Interface: USB
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Comparison Test Pump Kit, Pressure Range 15 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Display LCD, Interface USB, Powered By (3) AA Batteries or Universal AC Adapter, Standards CE, Includes Test Leads, Universal AC Adapter

Reviews of Fluke #P5510/14-2700G-6