Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Comparison Test Pump Kit, 15 to 10, 000psi

  • Zoro #: G0072939
  • Mfr #: P5510/14-2700G-6/C

$14,668.50

Details
  • Item: Comparison Test Pump Kit
  • Includes: Test Leads, Universal AC Adapter
  • Accuracy: +/-0.02%
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fluke #P5510/14-2700G-6/C Specifications

  • Zoro #: G0072939
  • Mfr #: P5510/14-2700G-6/C
Item: Comparison Test Pump Kit Includes: Test Leads, Universal AC Adapter
Accuracy: +/-0.02% Displayed Pressure Units: psi
Interface: USB Display: LCD
Powered By: (3) AA Batteries or Universal AC Adapter Pressure Range: 15 to 10,000 psi
Standards: CE Calibration Certificate: ISO/IEC 17025 Accredited
Country of Origin (subject to change): China

Description

Comparison Test Pump Kit, Pressure Range 15 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025 Accredited, Display LCD, Interface USB, Powered By (3) AA Batteries or Universal AC Adapter, Standards CE, Includes Test Leads, Universal AC Adapter

Reviews of Fluke #P5510/14-2700G-6/C