Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Comparison Test Pump Kit, 30 to 10, 000psi

  • Zoro #: G0072893
  • Mfr #: P5510/14-2700G-4

$9,838.50

Details
  • Item: Comparison Test Pump Kit
  • Includes: Test Leads, Universal AC Adapter
  • Accuracy: +/-0.02%
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fluke #P5510/14-2700G-4 Specifications

  • Zoro #: G0072893
  • Mfr #: P5510/14-2700G-4
Item: Comparison Test Pump Kit Includes: Test Leads, Universal AC Adapter
Accuracy: +/-0.02% Displayed Pressure Units: psi
Interface: USB Display: LCD
Powered By: (3) AA Batteries or Universal AC Adapter Pressure Range: 30 to 10,000 psi
Standards: CE Calibration Certificate: NIST Traceable
Country of Origin (subject to change): China

Description

Comparison Test Pump Kit, Pressure Range 30 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Display LCD, Interface USB, Powered By (3) AA Batteries or Universal AC Adapter, Standards CE, Includes Test Leads, Universal AC Adapter

Reviews of Fluke #P5510/14-2700G-4