October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Comparison Test Pump Kit, 30 to 10, 000psi

  • Zoro #: G0072945
  • Mfr #: P5510/14-2700G-4/C

$11,308.50

Details
  • Displayed Pressure Units: psi
  • Pressure Range: 30 to 10,000 psi
  • Calibration Certificate: ISO/IEC 17025 Accredited
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fluke #P5510/14-2700G-4/C Specifications

  • Zoro #: G0072945
  • Mfr #: P5510/14-2700G-4/C
Displayed Pressure Units: psi Pressure Range: 30 to 10,000 psi
Calibration Certificate: ISO/IEC 17025 Accredited Display: LCD
Standards: CE Item: Comparison Test Pump Kit
Interface: USB Powered By: (3) AA Batteries or Universal AC Adapter
Includes: Test Leads, Universal AC Adapter Accuracy: +/-0.02%
Country of Origin (subject to change): China

Description

Comparison Test Pump Kit, Pressure Range 30 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025 Accredited, Display LCD, Interface USB, Powered By (3) AA Batteries or Universal AC Adapter, Standards CE, Includes Test Leads, Universal AC Adapter

Reviews of Fluke #P5510/14-2700G-4/C