DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Detachable Jaw Clamp Meter, 200A, TRMS

FLUKE| Zoro #: G1283283| Mfr #: FLUKE-365

$249.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. AC Volts: 600
Calibration Frequency: 55 to 60 Hz
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283283 Mfr #: FLUKE-365
Max. AC Volts: 600Calibration Frequency: 55 to 60 Hz
Audible Continuity: YesDigital/Analog: Digital
Display: Backlit LCDCounts: 6000
Standards: IEC, EN 61010-1:2001Operating Temp.: 14 Degrees to 122 Degrees F
Manufacturers Warranty Length: 3 yr.Item: Clamp Meter
AC Current Accuracy: +/-2.0% + 5 DigitsMax. Ohms: 6000
Max. DC Amps: 200Auto Power Off: Yes
Auto Ranging: YesJaw Capacity: 21/32"
Max. DC Volts: 600Includes: TL 76 Test Leads, Batteries, Soft Carrying Case, Instructions
Max. AC Amps: 200Special Features: Detachable Jaw Makes Accessing Wires and Viewing The Display Easier, State of The Art Signal Processing
Clamp Meter Jaw Style: DetachableData Hold: Yes
Safety Rating: Cat IV 300V, Cat III 600VAC Response: TRMS
Battery Type: AACountry of Origin (subject to change): China

Description

The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365’s thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.

Reviews