BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Digital Clamp Meter, 1400A

FLUKE| Zoro #: G0510596| Mfr #: FLUKE-353

$747.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Average Function, Use The Display HoldData Hold: YesCalibration Frequency: 50 to 60 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0510596 Mfr #: FLUKE-353
Special Features: Average Function, Use The Display HoldData Hold: Yes
Calibration Frequency: 50 to 60 HzMax. AC Amps: 1400
Includes: Soft Carrying Case, User ManualJaw Capacity: 2-5/16"
Clamp Meter Jaw Style: Clamp OnAuto Power Off: Yes
Operating Temp.: 32 Degrees to 122 Degrees FMax. DC Amps: 2000
Safety Rating: CAT IV 600VMax. DC Volts: 1000
AC Response: TRMSAC Current Accuracy: +/-2.0% + 5 Digits
Memory: Max/MinInrush: Yes
Counts: 4000Max. AC Volts: 1000
Auto Ranging: YesDigital/Analog: Digital
Display: BacklitFrequency Counter: 5 Hz to 1 kHz
Battery Type: AAItem: Clamp Meter
Max. Ohms: 400Peak Hold: Yes
Manufacturers Warranty Length: 3 Yr.Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1400, Max. DC Amps 2000, Max. AC Volts 1000, Max. DC Volts 1000, Max. Ohms 400, Jaw Capacity 2-5/16 In., Counts 4000, Battery Type AA, Safety Rating CAT IV 600V, AC Response TRMS, Frequency Counter 5 Hz to 1 kHz, Memory Max/Min, Peak Hold Yes, Display Backlit, Includes Soft Carrying Case, User Manual

Reviews