KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Clamp Meter, 1400A

FLUKE| Zoro #: G1406404| Mfr #: FLUKE-355

$809.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Auto Power Off: Yes
Data Hold: Yes
Display: Backlit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406404 Mfr #: FLUKE-355
Auto Power Off: YesData Hold: Yes
Display: BacklitMax. Ohms: 400
AC Response: TRMSClamp Meter Jaw Style: Clamp On
Frequency Counter: 5 Hz to 1 kHzItem: Clamp Meter
Counts: 4000Operating Temp.: 32 Degrees to 122 Degrees F
Safety Rating: CAT IV 600VDigital/Analog: Digital
Peak Hold: YesAudible Continuity: Yes
Max. DC Amps: 2000AC Current Accuracy: +/-2.0% + 5 Digits
Includes: C43 Soft Carrying Case,(6) AA Batteries, TL224 1.5 m Silicone Rubber Test Leads, TP2 Test Probes, AC285 Alligator Clips, User ManualCalibration Frequency: 50 to 60 Hz
Max. AC Amps: 1400Battery Type: AA
Max. DC Volts: 1000Special Features: Average Function, Use The Display Hold
Inrush: YesJaw Capacity: 2-5/16"
Auto Ranging: YesManufacturers Warranty Length: 3 Yr.
Max. AC Volts: 1000Diode Test: Yes
Memory: Max/MinCountry of Origin (subject to change): China

Description

Versatile and rugged tools for applications with high currents Confidently take reliable readings with the True RMS, Fluke 355 digital clamp meter the tool of choice for high current clamp-on amp meter measurement up to 2000 A. The extra-wide jaw easily clamps around large conductors, typically found in high-current applications. The extra rugged design and CAT IV 600 V, CAT III 1000 V ratings add an extra element of user protection when taking high-powered measurements. Accurate peak measurements can be taken using the in-rush current mode, ideal for motors and inductive loads. The 355 also measures voltage and resistance, making this an ideal clamp meter for utilities, electrical contractors and industrial service technicians.

Reviews