Digital Clamp Meter, Dual Backlit

FLUKE| Zoro #: G1009863| Mfr #: FLUKE-772

$999.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Auto Ranging: Yes
Jaw Capacity: 11/64"
Special Features: Source and Simulate 0 to 24 mA DC, Non Contact DC mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009863 Mfr #: FLUKE-772
Auto Ranging: YesJaw Capacity: 11/64"
Special Features: Source and Simulate 0 to 24 mA DC, Non Contact DC mAMax. AC Amps: 99.9mA
Data Hold: YesDigital/Analog: Digital
Display: Dual BacklitCounts: 2400 or 99.9
Standards: EN61326-1Temp. Range: 14 Degrees to 122 Degrees F
Clamp Meter Jaw Style: Clamp OnOperating Temp.: 14 Degrees to 122 Degrees F
Includes: Test Leads, Detachable Clip, Mini Hook Test Leads, Instruction Sheet, Hanging Tool with Hook, Loop StrapManufacturers Warranty Length: 3 yr. for Electronics, 1 yr. for Clamp and Cable
Item: Clamp MeterAC Current Accuracy: +/-2.0% + 5 Digits
Max. DC Volts: 30Max. DC Amps: 99.9mA
Battery Type: AAAC Response: Average
Country of Origin (subject to change): China

Description

The Fluke 772 Milliamp Process Clamp Meter with Integrated mA Loop can measure mA signals without breaking the loop. The Fluke 772 mA Clamp Meter expand upon the capabilities of the popular 771 mA Clamp Meter, adding loop power and mA sourcing to the troubleshooting and process calibration capabilities in all Fluke mA clamp meters. If you are spending time taking mA measurements by removing a wire and breaking the loop, calling the control room to isolate a loop, testing analog input/output on a console, troubleshooting devices with mA inputs and outputs, repairing intermittent or erratic 420 mA loops, going back to the shop to get extra tools then you need to take a good look at the Fluke 772 mA Clamp Meter. .

  • Measure 4 to 20 mA signals without “breaking the loop”
  • Simultaneous mA in-circuit measurement with 24V loop power for powering and testing transmitters
  • mA output linear ramp or 25% step output
  • Automatically change the 4 to 20 mA output for remote testing
  • Best in class 0.2% accuracy
  • 0.01 mA resolution and sensitivity
  • Hold function captures and displays changing measurements
  • Measure 4 to 20 mA signals with in-circuit measurement
  • Measure mA signals for PLC and control system analog I/O
  • Dual backlit display with both mA measurement and percent of 4 to 20 mA span

Reviews