Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital HVAC Multimeter, 600V, 40 MOhms

  • Zoro #: G1441203
  • Mfr #: FLUKE-116
Fluke Digital HVAC Multimeter, 600V, 40 MOhms FLUKE-116
Fluke Digital HVAC Multimeter, 600V, 40 MOhms FLUKE-116
Fluke Digital HVAC Multimeter, 600V, 40 MOhms FLUKE-116
Fluke Digital HVAC Multimeter, 600V, 40 MOhms FLUKE-116
$186.99
  • Promotion Restriction: Not eligible for promotion
  • Auto Power Off: Yes
  • Max. DC Volts: 600
See full product details
This item ships free.

Fluke #FLUKE-116 Specifications

  • Zoro #: G1441203
  • Mfr #: FLUKE-116
Promotion Restriction: Not eligible for promotion Auto Power Off: Yes
Max. DC Volts: 600 Min./Max. Memory: yes
Display: LCD Max. Ohms: 40 megohm
Item: Digital Multimeter Series: FLUKE (R) Fluke-116
Instrument Safety Rating: CAT III 600V Diode Test: Yes
Includes: Battery, Paper Manual, Test Leads Capacitance Range: 1 nF to 9999 uF
Bar Graph: Yes Instrument Counts: 6000
Calibration Certificate Included: No Max. AC Amps: 600 uA
Battery Type: 9V Alkaline Instrument Frequency Counter Range: 0.01 Hz to 50 kHz
AC Response: TRMS Data Hold: Yes
Special Features: Temperature and Microamp Measurement Range Temp. Range: -40 Degrees to 752 Degrees F
Audible Continuity: Yes Manufacturers Warranty Length: 3 yr
Auto Ranging: Yes Multimeter Style: Compact - Basic Features
Max. DC Amps: 600 uA Basic DC Accuracy: +/-0.50% of Reading +2 Digits
Max. AC Volts: 600 Country of Origin (subject to change): Singapore
Feedback Help us improve our product information

Description

Digital Multimeter, Compact - Basic Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading +2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 600 uA, Max. DC Amps 600 uA, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.01 Hz to 50 kHz, Capacitance Range 1 nF to 9999 uF, Temp. Range -40 Degrees to 752 Degrees F, Display LCD, Bar Graph Yes, Min./Max. Memory Yes, Calibration Certificate Included No

Technical Guides

Reviews of Fluke #FLUKE-116