KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Multimeter, 1000V, 10A, 40 MOhms

FLUKE| Zoro #: G2409644| Mfr #: FLUKE-233

$333.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Auto Power Off: Yes
Data Hold: Yes
Instrument Counts: 6000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409644 Mfr #: FLUKE-233
Auto Power Off: YesData Hold: Yes
Instrument Counts: 6000Calibration Certificate Included: No
Max. Ohms: 40 megohmItem: Wireless Digital Multimeter
Battery Type: AA AlkalineMultimeter Style: Full Size - Advanced Features - Adjustable Display
Series: FLUKE (R) Fluke-233Peak Hold: No
Basic DC Accuracy: +/-0.25% of Reading + 2 DigitsAudible Continuity: Yes
Max. DC Amps: 10Includes: Test Leads, Batteries, Alligator Clips, Printed QSG
Display: LCDMax. AC Amps: 10
Max. DC Volts: 1000Special Features: Wireless Removable Display
AC Response: TRMSInstrument Frequency Counter Range: 5 Hz to 50 kHz
Auto Ranging: YesInstrument Safety Rating: CAT IV 600V, CAT III 1000V
Manufacturers Warranty Length: 3 yr.Max. AC Volts: 1000
Diode Test: YesCapacitance Range: 1 nF to 9999 mF
Temp. Range: -40 Degrees to 752 Degrees FCountry of Origin (subject to change): United States

Description

With its removable display, the Fluke 233 Digital Multimeter with True RMS gives you the flexibility to take measurements in hard to reach places or in areas with restricted access. You can be in two places at once and reduce the risk of arc flash by separating yourself from hazardous measurement situations..

  • True RMS AC voltage and current for accurate measurements on non-linear signals
  • Built in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Resistance, continuity and diode test
  • Low power wireless technology allows the display to be carried up to 10 meters (33 ft) away from the point of measurement for added flexibility.
  • The removable magnetic display can be conveniently mounted where it is easily seen
  • Use as a conventional multimeter when the display is connected
  • Radio transmitter automatically turns off when the display is connected to the meter
  • Min/Max and Average recording to capture variations automatically
  • Easy to read display with large digits and bright backlight
  • Battery life approximately 400 hours

Reviews