SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Multimeter, 1000V, 10A, 500 MOhms

FLUKE| Zoro #: G1616711| Mfr #: FLUKE-287/FVF

$672.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: AA AlkalineAuto Ranging: YesTemp. Range: -328 Degrees to 2462 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616711 Mfr #: FLUKE-287/FVF
Battery Type: AA AlkalineAuto Ranging: Yes
Temp. Range: -328 Degrees to 2462 Degrees FData Logging: Yes
Includes: Batteries, Test Leads, Alligator Clips, Temperature Probe, Interface Cable, Software, Instructions, Magnetic Hanging KitMax. DC Amps: 10
Max. Ohms: 500 megohmMax. AC Volts: 1000
Multimeter Style: Full Size - Advanced FeaturesAC Response: TRMS
Series: FLUKE (R) Fluke-287/FVFBasic DC Accuracy: +/-0.025% of Reading + 2 Digits
Audible Continuity: YesInstrument Counts: 50,000
Display: Backlit Digital - 1/4 VGA Dot MatrixAuto Power Off: Yes
Max. DC Volts: 1000Data Hold: Yes
Max. AC Amps: 10Diode Test: Yes
Capacitance Range: 1 nF to 100 mFSpecial Features: Trend Capture Plots Measurements as Single Line to Help Detect Anomalies
Duty Cycle: 0.01 to 99.99%Min./Max. Memory: yes
Item: Digital Multimeter KitInterface: USB
Bar Graph: YesManufacturers Warranty Length: Limited Lifetime
Instrument Safety Rating: CAT IV 600V, CAT III 1000VPeak Hold: Yes
Instrument Frequency Counter Range: 0.01 Hz to 1 MHzCalibration Certificate Included: No
Country of Origin (subject to change): United States

Description

Digital Multimeter Kit, Full Size - Advanced Features, 50,000 Instrument Counts, Basic DC Accuracy +/-0.025 Percent of Reading + 2 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 500 megohm, Instrument Frequency Counter Range 0.01 Hz to 1 MHz, Capacitance Range 1 nF to 100 mF, Temp. Range -328 Degrees to 2462 Degrees F, Duty Cycle 0.01 to 99.99 Percent, Display Backlit Digital - 1/4 VGA Dot Matrix

Reviews