KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Multimeter, 600V, 60 KOhms

FLUKE| Zoro #: G0813407| Mfr #: FLUKE-113

$123.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Auto Power Off: Yes
Instrument Counts: 6000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813407 Mfr #: FLUKE-113
Display: Backlit LCDAuto Power Off: Yes
Instrument Counts: 6000Audible Continuity: Yes
Calibration Certificate Included: NoInstrument Safety Rating: CAT IV 300V, CAT III 600V
Multimeter Style: Compact - Basic FeaturesBar Graph: Yes
Temp. Range: 14 Degrees to 122 Degrees FItem: Digital Multimeter
Max. AC Volts: 600Capacitance Range: 9999 uF
Min./Max. Memory: yesAuto Ranging: Yes
Max. AC Amps: 10Series: FLUKE (R) Fluke-113
Battery Type: 9V AlkalineIncludes: Integrated Holster, Paper Manual
Max. DC Volts: 600Diode Test: Yes
Max. DC Amps: 10Basic DC Accuracy: +/-0.50% of Reading + 2 Digits
Manufacturers Warranty Length: 3 yr.AC Response: TRMS
Max. Ohms: 60 kilohmData Hold: Yes
Special Features: VCHEK(TM) Low Impedance Measurement Function to Simultaneously Test for Voltage or Continuity, Integral Holster with Probe HoldersCountry of Origin (subject to change): China

Description

Digital Multimeter, Compact - Basic Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 2 Digits, CAT IV 300V, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 60 kilohm, Capacitance Range 9999 uF, Temp. Range 14 Degrees to 122 Degrees F, Display Backlit LCD, Bar Graph Yes, Min./Max. Memory Yes, Calibration Certificate Included No, Includes Integrated Holster, Paper Manual

Reviews