Disposable Wipes, 6 Sheets/ Pack

FLUKE| Zoro #: G1448806| Mfr #: MC6

$19.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sheets: 6Color: WhiteContainer Type: Packet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448806 Mfr #: MC6
Number of Sheets: 6Color: White
Container Type: PacketMaterial: Paper
Item: Disposable WipesCountry of Origin (subject to change): United States

Description

Cleaning Wipes, Meter Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 6 ct., Cleaner Container Type Packet, Sheet Size 7-7/8 In. x 8-3/4 In., Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application Technical Cleaning Wipes, Material Paper, Color White, Disposable Wipes

Reviews