KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Earth Ground Tester Kit, 128 Hz, 250VAC

FLUKE| Zoro #: G1334024| Mfr #: FLUKE-1621 KIT

$1799.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Includes: Mfr. No. FLUKE-1621 Tester, (2) Cable Reels, (3) Earth Ground Stakes, (1) Test Lead, (2) Alligator Clips, Batteries, Users Manual, Carrying Case
Accuracy: Intrinsic Uncertainty +/-6% of Measured Value +5 Digits, Operating Uncertainty IEC 61557[1] +/-18% of Measured Value +5 Digits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334024 Mfr #: FLUKE-1621 KIT
Display: Backlit LCDIncludes: Mfr. No. FLUKE-1621 Tester, (2) Cable Reels, (3) Earth Ground Stakes, (1) Test Lead, (2) Alligator Clips, Batteries, Users Manual, Carrying Case
Accuracy: Intrinsic Uncertainty +/-6% of Measured Value +5 Digits, Operating Uncertainty IEC 61557[1] +/-18% of Measured Value +5 DigitsCounts: 1999
Earth Ground Resistance Range: 0.15 to 2 kilohmMeasuring Voltage: Less Than=48V
Power Source: (1) 9V BatteryMeasuring Current: Greater Than50mA
Safety Rating: CAT II 600VItem: Earth Ground Tester Kit
Operating Frequency: 128 HzSoil Resistivity: No
Resolution: 0.01 OhmsManufacturers Warranty Length: 2 Yr.
Earth Volts: 250VACEarth Measurement Poles: 23
Standards: IEC, EN 61010-1, Pollution Degree 2Country of Origin (subject to change): Romania

Description

Earth Ground Tester Kit, Earth Ground Resistance Range 0.15 to 2 kilohm, Resolution 0.01 Ohms, Operating Frequency 128 Hz, Accuracy Intrinsic Uncertainty +/-6 Percent of Measured Value +5 Digits, Operating Uncertainty IEC 61557[1] +/-18 Percent of Measured Value +5 Digits, Measuring Current greater than 50mA, Measuring Voltage less than =48V, Earth Volts 250VAC, Soil Resistivity No, Display Backlit LCD, Counts 1999, Power Source (1) 9V Battery, Standards IEC, EN 61010-1, Pollution Degree 2

Reviews