Fluke
ELECTRICAL TEST LEAD T5-600USA FLAT
- Zoro #: G402428003
- Mfr #: FL648227
Key Features
- Promotion Restriction: Not eligible for promotion
$200.76
Subtotal: $200.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #FL648227 Specifications
- Zoro #: G402428003
- Mfr #: FL648227
- UPC #: 959690531298
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Reviews of Fluke #FL648227
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE SUREGRIP SILICONE TEST LEAD TL221 FL2003602
- FLUKE Insulation Piercing Test Clip, 1000VDC Fluke-AC89
- FLUKE Test Lead Kit, 39-3/8 In. L Fluke-TL80A
- FLUKE Fluke TL80A Basic Electronic Test Lead Set, CAT II 300 V. UL Listed TL80A
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR Fluke-TP220
- FLUKE Replacement for Fluke Tl81a TL81A FLUKE
- FLUKE Test Probe Set 1907075 5906A
- FLUKE Banana Plug Patch Cord Orange 1894618 B-24-3
- FLUKE 2Mm4Mm MaleMale Test Leads, 39In 72936-39-2
- POMONA Banana Jack, 30VAC/60VDC, Silver, PK10 3267
- MOLEX S-M RJ45 Adt for S-M RJ45 Patch cord 936010505
- Fluke Test Leads & Probes