DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fiber Optic Meter

FLUKE| Zoro #: G0593914| Mfr #: Fluke-FOS 850

$341.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Measurement Range: Output Wavelength 850nm, Output Power -20 Dbm
Manufacturers Warranty Length: 1 YEAR
Item: Fiber Optic Meter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593914 Mfr #: Fluke-FOS 850
Measurement Range: Output Wavelength 850nm, Output Power -20 DbmManufacturers Warranty Length: 1 YEAR
Item: Fiber Optic MeterIncludes: 9V Battery, Instructions
For Use With: Mfr. No. Fluke-FOMCountry of Origin (subject to change): United States

Description

Fiber Optic Meter, Measurement Range Output Wavelength 850nm, Output Power -20 Dbm, For Use With Mfr. No. Fluke-FOM, Includes 9V Battery, Instructions, Manufacturers Warranty Length 1 Year

Reviews