Promotion Restriction
|
Not eligible for promotion
|
Multimeter Style
|
Full Size - General Features
|
Item
|
Digital Multimeter
|
Instrument Counts
|
6,000
|
Basic DC Accuracy
|
+/-0.15% of Reading + 2 Digits
|
Instrument Safety Rating
|
CAT III 1000V, CAT IV 600V
|
Max. AC Volts
|
1,000
|
Max. DC Volts
|
1,000
|
Max. AC Amps
|
10
|
Max. DC Amps
|
10
|
Audible Continuity
|
Yes
|
Max. Ohms
|
50 megohm
|
Capacitance Range
|
1 nF to 9999 uF
|
Special Features
|
Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster
|
Diode Test
|
Yes
|
AC Response
|
TRMS
|
Display
|
LCD
|
Calibration Certificate Included
|
Yes
|
Auto Ranging
|
Yes
|
Instrument Frequency Counter Range
|
0.01 Hz to 100 kHz
|
Bar Graph
|
Yes
|
Series
|
FLUKE (R) Fluke-175
|
NIST Certification By
|
Techni-Tool
|
Standards
|
CSA, EN61010-1, TUV, UL, VDE
|
Auto Power Off
|
Yes
|
Includes
|
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
|
Temp. Range
|
14 Degrees to 122 Degrees F
|
Battery Type
|
9V Alkaline
|
Data Logging
|
Yes
|
Duty Cycle
|
No
|
Data Hold
|
Yes
|
Min./Max. Memory
|
Yes
|
Calibration Certificate
|
Included
|
Intrinsically Safe
|
No
|
Parameters Measured
|
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
|
Dustproof
|
No
|
Maximum AC Voltage Measurement
|
1,000 V
|
Minimum Operating Temperature
|
14 Degrees F
|
Minimum Storage Temperature
|
-22 Degrees F
|
Maximum DC Voltage Measurement
|
1,000 V
|
Resistance Measurement Resolution
|
Not Applicable
|
Current Leakage Testing
|
No
|
Temperature Measurement Accuracy
|
Not Applicable
|
DC Voltage Measurement Resolution
|
Not Applicable
|
Minimum Capacitance Measurement
|
1 nF
|
Maximum DC Current Measurement
|
10 A
|
Minimum AC Voltage Measurement
|
0 V
|
Maximum Frequency Measurement
|
100 kHz
|
Minimum AC Current Measurement
|
0 A
|
Maximum Operating Temperature
|
122 Degrees F
|
Maximum AC Current Measurement
|
10 A
|
Minimum Frequency Measurement
|
0.01 Hz
|
Thermal Imaging
|
No
|
Maximum Storage Temperature
|
140 Degrees F
|
NIST Certification By Manufacturer
|
Techni-Tool
|
Battery Chemistry
|
Alkaline
|
Maximum Capacitance Measurement
|
9,999 uF
|
Minimum DC Voltage Measurement
|
0 V
|
Removable Screen
|
No
|
Min-Max-Avg Button Included
|
Yes
|
Bluetooth Compatible
|
No
|
Fuse Access
|
Yes
|
Basic AC Current Accuracy
|
+/-1.5% + 3
|
Maximum Resistance Measurement
|
50 megaohm
|
Display Type
|
LCD
|
Waterproof
|
No
|
Basic DC Voltage Accuracy
|
+/-0.15% + 2 Digits
|
Multimeter Features
|
Data Logging
|
AC Current Measurement Resolution
|
Not Applicable
|
Batteries Included
|
Yes
|
Resistance Measurement Accuracy
|
+/-0.9%
|
Minimum/Maximum Memory
|
Yes
|
Capacitance Measurement Accuracy
|
1.20 % + 2
|
Basic AC Voltage Accuracy
|
+/-1% + 3
|
Minimum Temperature Measurement
|
14 Degrees F
|
Frequency Measurement Accuracy
|
0.10 % + 1
|
Bar Graph Included
|
Yes
|
Style
|
Full Size
|
Battery Voltage
|
9V
|
AC Voltage Measurement Resolution
|
Not Applicable
|
Software Included
|
No
|
Minimum DC Current Measurement
|
0 A
|
Maximum Temperature Measurement
|
122 Degrees F
|
Weight
|
420 g
|
DC Current Measurement Resolution
|
Not Applicable
|
Battery Access
|
Yes
|
Basic DC Current Accuracy
|
+/-1% + 3
|
Capacitance Measurement Resolution
|
1 nF
|
Frequency Measurement Resolution
|
0.01 Hz
|
Computer Interface Connection Type
|
None
|
AC Response Calculation
|
TRMS
|