Fluke
Clamp Meter, LCD, 400 A, 1.1 in (28 mm) Jaw Capacity, CAT III 600V, CAT IV 300V Safety Rating
Mfr # FLUKE-323
Zoro # G4628556
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
Explore More Products
- FLUKE AC/DC Current Module, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity FLK-A3002FC
- FLUKE Industrial True RMS Heavy Duty Multimete, LCD, 10 A FLUKE-87V-MAX/E2 KIT
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating Fluke-T5-1000
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating T6-600/WWG
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity Fluke-378 FC
- FLUKE Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter W/Temperature, & Capacitance Measurements 5065853
- FLUKE 600A Trms AcDc Clamp, Cal Traceable W FLUKE-375 FC CAL
- FLUKE Remote Disp 1000A Trms Clamp WIflex, Cal FLUKE-381 CAL
- FLUKE 400A AcDc True Rms Clamp Meter WTemp FLUKE- 325
- AMPROBE Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating ACDC-100
- FLUKE Clamp Meter, Backlit LCD, 999.9 A A, 1.4 in (36 mm) Jaw Capacity FLUKE-381
- Fluke Clamp On Power Meters