Fluke
Fluke 85RF II 500 Mhz High Frequency Probe, Voltage Range 0.25 to 30V rms
- Zoro #: G205992206
- Mfr #: 85RF II
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$709.00
Subtotal: $709.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fluke
- MFR #85RF II
- Zoro #G205992206
- Country of OriginUnited States
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Description
85rf ii the fluke 85rfii 500v high frequency probe is designed to convert a dc voltmeter with a input impedance of 10m ohms into a high frequency (100khz to 500mhz) rf voltmeter. Conversion from ac to dc is accomplished on a one-to-one basis includes a range of 0.25 to 30v rms. The fluke 85rf-ii's dc output is calibrated to be equivalent to the rms value of a sine wave input.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fluke #85RF II
Explore more
- FLUKE Test Probe Adapter Set, 300VDC, 3A TP920
- FLUKE Type K Integrated Dmm Probe 2747801
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L BP980
- FLUKE Fluke TP80 Electronic Test Probes, CAT III 1000 V, 10 A Rating, UL Listed TP80
- FLUKE Remote Control Probe, 62 In. L, Red TP165X
- FLUKE Insulation Resistance Tester For Hybrid 2427890
- FLUKE Banana Jack Red Mini, 10Pkg 1996740 2142-2
- FLUKE Test Lead Holder For Wires Up To 320In 4408/POM
- FLUKE Jumper Test Lead Set Yellow 3395520 73087-36-4
- ELECTRIDUCT CAT6 Snagless Patch Cables- 50ft- Black PATCH-6-50-1PK-BK
- FLUKE Test Leads 1Pr 855705
- Fluke Test Leads & Probes