Fluke
Fluke AC87 Test Lead Accessory Bus Bar Clip, CAT III 600 V, 5 A Rating, UL Listed
- Zoro #: G505992609
- Mfr #: AC87
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$128.29
Subtotal: $128.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLUKE Fluke I6000S FLEX-24 AC Current Probe, 24", 60A/600A/6000A AC RMS I6000S FLEX-24
- FLUKE Fluke TL238 SureGrip Test Lead Set for High Energy Environments TL238
- FLUKE Test Lead Set Basic Electronic 1277086
- FLUKE Test Leads, 59 In. L, Black/Red, PR Fluke-TL224
- FLUKE Remote Control Probe, 62 In. L, Red TP165X
- FLUKE Test Lead Kit, 60 In. L, 1kVAC Fluke-TL225
- FLUKE Test Lead Set, 2Piece MiniHook MultiStacking, 3 A, 30 Vac60 Vdc, Pvc Coated Insulation, 20 Awg TL940
- FLUKE Fluke RPM TPS CLAMP 50A/5A A680501048, CURRENT PROBE 50A/5A AC TPS CLAMP 50A/5A
- FLUKE Bnc F Isolated Gnd Bulk 1930489 3778 500 Pieces 3778#
- FLUKE Retractable Terminal BlockProbeSet, 1000V AC288
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 8"W C08W08LC
- Fluke Test Leads & Probes