Fluke
Wire Marker, Ylw, 45/64" W, 13/64"H, Plastic
Mfr # FLUKE-PQ-MARKER
Zoro # G4284513
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Legend Blank
- Color Yellow
- Material Plastic
Explore More Products
- FLUKE Cable Marker, 5 mm Label Diameter 17XX CABLE MARKER
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK PWM-0-9
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) 42-035
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 SDR-0
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl THT-75-427-3
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester THT-17-483-3
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 SCN09-5
- EPSON Heat Shrink Tube, Black on White, 0.125inW 203B20BWPX
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves M71-500-1-342
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-SC-PK WM-5-SC-PK
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT H000X084HPM
- Fluke Electrical Labels