Fluke
Fluke RPM TPS CLAMP 50A/5A A680501048, CURRENT PROBE 50A/5A AC
Mfr # TPS CLAMP 50A/5A
Zoro # G005578839
Free Shipping & Returns
$1,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Explore More Products
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR Fluke-TP80
- FLUKE Modular Test Lead Kit, 63 In. L, 10A Fluke-TLK-225
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 AC175
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC TP912
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR Fluke-TP220
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m TL27
- FLUKE Banana Plug Patch Cord Yellow 1894455 B-18-4
- FLUKE Test Probe Set, Bulk 2643149 5906A 500 Pieces 5906A#
- FLUKE Bnc Adapter M2F, Right Angle 6701
- FLIR Insulated Alligator Clips, 1000V, 10A, UL TA70
- REED INSTRUMENTS AC Line Splitter R5400
- Fluke Test Leads & Probes