Fluke
Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60"
- Zoro #: G305578836
- Mfr #: TL28A
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$144.09
Subtotal: $144.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #TL28A Specifications
- Zoro #: G305578836
- Mfr #: TL28A
- UPC #: 95969083539
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
Tl28a fluke tl28a alligator clip test lead set, cat i 30 v, 10 a, 1.5 m (60)
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fluke #TL28A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Test Leads 1Pr 855705
- FLUKE Test Leads, 60 In. L, Red/Blue/Green TL165X
- FLUKE Insulation Piercing Test Clips, 4 In., 5A TP82
- FLUKE Ind Master Test Lead Set 3045646
- FLUKE Probe Insul Piercing 873448
- FLUKE Test Lead Kit, 10A, 59 In. L Fluke-TL220
- FLUKE Jumper Test Lead Set Red 3395558 73087-6-2
- FLUKE Banana Plug Patch Cord Green 1894846 B-36-5
- FLUKE Jumper Test Lead Set Yellow 3395443 73087-12-4
- POMONA Banana Plug, 30VAC/60VDC, Black, PK10 1325-0
- FLUKE Modular Test Lead Kit, 63 In. L, 10A Fluke-TLK-225
- Fluke Test Leads & Probes