Fluke
Fluke TP80 Electronic Test Probes, CAT III 1000 V, 10 A Rating, UL Listed
- Zoro #: G405970806
- Mfr #: TP80
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$97.35
Must order in multiples of 6
Subtotal: $584.10
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLUKE Double Banana Plug With Shorting Bar, Black MDP-S-0
- FLUKE Banana Plug Patch Cord Orange 1895615 B-8-3
- FLUKE Automotive Back Probe Pin Set, 60VDC TP40
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray VPS410-II-G
- FLUKE Replacement for Fluke Tl80a TL80A FLUKE
- FLUKE Fluke TP-1 Slim Reach Test Probe, CAT IV 600 V, CAT II 1000 V, 10 A Rating, UL Listed TP1
- FLUKE Double Banana Plug Shorting Bar, Insulated 5145
- FLUKE Banana Plug Patch Cord Orange 1894810 B-36-3
- FLUKE MicrovoltBanana Plug Cord Black 5291A-60-0
- FLUKE Test Lead Kit, 10A TLK287
- MIDWEST FASTENER #18 x 6" White Switch Wire Lead 1 12PK 77942
- Fluke Test Leads & Probes