Fluke
Fluke VPS212-R 101 Voltage Probe Set, Red, 200 MHz, 2.5M
- Zoro #: G205578738
- Mfr #: VPS212-R
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$420.56
Subtotal: $420.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #VPS212-R Specifications
- Zoro #: G205578738
- Mfr #: VPS212-R
- UPC #: 95969435819
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Denmark
Description
Vps212-r fluke vps212-r 10:1 voltage probe set, red,200 mhz, 2.5m
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fluke #VPS212-R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Automotive Test Lead Kit, 60 In. L, 60VDC TLK281
- FLUKE Suregrip Test Lead Set, 13 Piece, For Use With Electrical Tester TLK-225
- FLUKE Fluke C75 Test Lead Case, Zippered carrying case C75
- FLUKE Fluke TP4 Slim Reach Test Probe, CAT IV 600 V, CAT III 1000 V, 10 A Rating, UL Listed TP4
- FLUKE Test Lead Kit, 60 In. L, 1kVAC Fluke-TL225
- FLUKE Fine Point Adapters, 3A, 300VDC 8845A-EFPT
- FLUKE Banana Plug Patch Cord Black 1892447 HB-12-0
- FLUKE Binding Post, Mini Insulated Nylon, Red 2382-2
- FLUKE Automotive Deluxe Test Lead Set 2530614 6530A
- BLACK POINT PRODUCTS PATCH CORD CAT6 BLU 7'L BT-219 BLUE
- POMONA Standard Binding Post, 2500VDC, 15A, Red 3760-2
- Fluke Test Leads & Probes