Fluke
Fluke VPS220-R 1001 Voltage Probe Set, Red, 200 MHz, 1.2M
- Zoro #: G305578706
- Mfr #: VPS220-R
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$475.35
Subtotal: $475.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #VPS220-R Specifications
- Zoro #: G305578706
- Mfr #: VPS220-R
- UPC #: 95969435833
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Denmark
Description
Vps220-r fluke vps220-r 100:1 voltage probe set, red, 200 mhz,1.2m
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fluke #VPS220-R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Test Lead, 66 In. L, Black/Red, 1000VAC FTPL-1
- FLUKE Replacement for Fluke Tl81a TL81A FLUKE
- FLUKE Test Probe Adapter Set, 300VDC, 3A TP920
- FLUKE Fluke i200S AC Current Clamp, 20/200 Amp W/BNC to banana adapter I200S
- FLUKE Suregrip Electrical Test Lead Set 2003633
- FLUKE Replacement for Fluke Tl80a TL80A FLUKE
- FLUKE Test Adapter, 063 Pin Bulk Red 1929631 35632 500Each 3563-2#
- FLUKE Test Lead And Accessory Kit 5117903 TL-8000-INT
- FLUKE Banana Plug Patch Cord White 1894893 B-36-9
- ELECTRIDUCT CAT6 Snagless Patch Cables- 3ft- White PATCH-6-3-3PK-WT
- AMETEK Measuring Probe Test Equipment 971130-3 DP/5/S
- Fluke Test Leads & Probes