DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

11A Fast Acting Cylindrical Fuse 1000VAC

FLUKE| Zoro #: G1192527| Mfr #: Fluke-203403/11A

$14.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuse Voltage Rating: 1000VAC
Series: DMM
Fuse Speed: Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192527 Mfr #: Fluke-203403/11A
Fuse Voltage Rating: 1000VACSeries: DMM
Fuse Speed: Fast ActingFuse Amps: 11A
Item: FuseElement: Single
Body Style: CylindricalCountry of Origin (subject to change): Unknown

Description

Fuse, 11A Fuse Amps, DMM Series, 1000VAC Fuse Voltage Rating, Fast Acting, Single Element, Cylindrical Body Style

Reviews