KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2A Fast Acting Cylindrical Fuse 250VAC 5PK

FLUKE| Zoro #: G0426264| Mfr #: Fluke-871178/2A

$9.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: AGX
Element: Single
Fuse Speed: Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426264 Mfr #: Fluke-871178/2A
Series: AGXElement: Single
Fuse Speed: Fast ActingFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1"
Diameter: 0.25"Fuse Amps: 2A
Functionally Equal To: Bussmann AGXItem: Fuse
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Unknown

Description

Fuse, 2A Fuse Amps, AGX Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Cylindrical Body Style, Length 1 In., Diameter 0.25 In., Functionally Equal To Bussmann AGX, Package Quantity 5

Reviews