SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

630mA Fast Acting Cylindrical Fuse 250VAC 5PK

FLUKE| Zoro #: G1909083| Mfr #: Fluke-871173/630 mA

$12.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuse Amps: 630mAItem: FuseDiameter: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909083 Mfr #: Fluke-871173/630 mA
Fuse Amps: 630mAItem: Fuse
Diameter: 5mmLength: 20mm
Body Style: CylindricalFuse Speed: Fast Acting
Element: SingleSeries: GPA
Fuse Interrupt Rating: 1.5kAFuse Voltage Rating: 250VAC
Country of Origin (subject to change): United States

Description

Fuse, 630mA Fuse Amps, GPA Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Cylindrical Body Style, Fuse Interrupt Rating 1.5kA, Length 20mm, Diameter 5mm, Package Quantity 5

Reviews