Handheld Oscilloscope

FLUKE |Zoro #: G1382062|Mfr #: Fluke-123

$1,605.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382062 Mfr #: Fluke-123
True RMS: YesReal Time Clock: Yes
Channels: 2Manufacturers Warranty Length: 3 Years
Triggering Mode: Connect-and-View(TM)Includes: Test Leads, Battery Pack And Charger, And Instructions
Features: Multimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and ContinuityBattery Life: Up to 7 Hr
Input Sensitivity: 5 mV - 500 V/divSampling Rate: 25 MS/s
Safety Rating: CAT III 600VDisplay: Monochrome LCD
Max. Record Length: 512 PointsMax./Min. Sweep Speed: 10 nSec to 1 min/div
Waveform / Measurement Stored: 10Item: Portable Digital Oscilloscope
Interface: Optically Isolated RS-232Battery Type: Rechargeable Ni-MH
Bandwidth (MHz): 20Battery Pack Recharge Time (Hr.): 7
Country of Origin (subject to change): Romania

Product Description

Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures AC/DC Yes, True RMS Yes, Rechargeable Ni-MH Battery Type, Battery Life Up to 7 Hr, Battery Pack Recharge Time (Hr.) 7, 10 Waveform/Measurement Stored, Sampling Rate 25 MS/s, 10 nSec to 1 min/div Max./Min. Sweep Speed, Max. Record Length 512 Points, Real Time Clock Yes, Connect-and-View(TM) Triggering Mode, Optically Isolated RS-232 Interface, Safety Rating CAT III 600V

Product Reviews

Save 15% when you sign up for Z-mail.