Handheld Oscilloscope

FLUKE| Zoro #: G0374701| Mfr #: FLUKE-124S

$2,279.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0374701 Mfr #: FLUKE-124S
Real Time Clock: YesTrue RMS: Yes
Glitch Capture: YesChannels: 2
Triggering Mode: Connect-and-View(TM)Includes: Test Leads, Oscilloscope Probes and Adapters, Battery and Charger, Hard Carrying Case and Instructions
Features: Multimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and ContinuityManufacturers Warranty Length: 3 YEARS
Cursors & Zoom: YesWaveform / Measurement Stored: 20
Item: Portable Digital OscilloscopeInterface: Optically Isolated RS-232
Capacitance Measurements: YesBattery Type: Rechargeable NiMH
Bandwidth (MHz): 40Battery Pack Recharge Time (Hr.): 7
Battery Life: Up to 7 HrSampling Rate: 25 MS/s
Input Sensitivity: 5 mV/Div to 500 V/DivSafety Rating: CAT III 600V
Display: Monochrome LCDMax. Record Length: 512 Points
Max./Min. Sweep Speed: 20 nSec to 1 min/divCountry of Origin (subject to change): Romania

Product Description

Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures AC/DC Yes, True RMS Yes, Rechargeable NiMH Battery Type, Battery Life Up to 7 Hr, Battery Pack Recharge Time (Hr.) 7, 20 Waveform/Measurement Stored, Sampling Rate 25 MS/s, 20 nSec to 1 min/div Max./Min. Sweep Speed, Max. Record Length 512 Points, Cursors & Zoom Yes, Real Time Clock Yes, Connect-and-View(TM) Triggering Mode, Glitch Capture Yes, Capacitance Measurements Yes

Product Reviews

Save 15%. Sign up for Z-mail.