Fluke
Hard Carrying Case, Polyprophylene, Yellow
- Zoro #: G2726044
- Mfr #: C190
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- For Use With: 190 Series, Mfr. No. 90
- Material: polypropylene
- Color: Black/Yellow
- Manufacturers Warranty Length: 1 yr
- Height x Width x Depth: 15 1/4 in x 19 3/4 in x 19 3/4 in
- Wrist Strap: Yes
- Weather-Resistant Zipper: No
$234.99
Subtotal: $234.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLUKE Male-to-Male Cable, 6.6 ft Cable Length I17XX-FLEX2M-M2M4P
- FLUKE Power Quality Analyzer, 3 Phase NORMA 6003+
- FLUKE Power Quality Analyzer, 482 x 272 Display FLUKE-1734/EUS
- FLUKE Male-to-BNC Male Cable, 6.6 ft L I17XX-BNC-M2M
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes FLUKE-1738/EUS/WWG
- FLUKE Hanger Kit FLUKE-174X-HANGER
- FLUKE ClampOn Current Transformer, For Use With 1750 Power Recorder, 1000 Vac, 2 To 400 A, 20 Khz, 2 3140R
- FLUKE Power Quality Analyzer, 6000A Capability FLUKE-1748/B/EUS
- FLUKE I410-KIT AC/DC CURRENT CLAMP W/CARRY CS FL2097005
- FLUKE Power Quality Analyzer, 3 Phase NORMA 6004
- DRANETZ PowerGuide, 100A, Safety Jack, 4 GB, 100TW DBPG550PKG
- Fluke Power Meters and Analyzers