Fluke
Fluke i200S AC Current Clamp, 20/200 Amp W/BNC to banana adapter
- Zoro #: G905992407
- Mfr #: I200S
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
$564.97
Subtotal: $564.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #I200S Specifications
- Zoro #: G905992407
- Mfr #: I200S
- UPC #: 95969063944
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): France
Description
I200s the i200s is a dual range 20a and 200a ac current clamp with voltage output via a safety insulated bnc connector. A dual banana to bnc adapter is supplied to allow the i200s to be connected to multimeters with banana inputs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fluke #I200S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Probe Clamp-On Current 617727
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters TL175E
- FLUKE Test Leads 4mm 2032684
- FLUKE Voltage Probe, 500 MHz, 1000V, Blue VPS410-II-B
- FLUKE Fused Test Probes, 0.5A, 1000VDC TLK291
- FLUKE Test Probes, Black/Red, 10A, 1000VDC TP38
- FLUKE Fiber Optic Cleaning Cards, Each Card Cleans 12 Faces NFC-CARDS-5PK
- FLUKE CABLEIQ SPEAKER WIRE ADAPTER CIQ-SPKR
- FLUKE ELEC TEST LEAD SET TL81A DELUXE FL1277073
- TEST PRODUCTS INTERNATIONAL Alligator Clip, Narrow Copper BC60AC
- FLUKE Test Probes, 11/64 In. L, 10A, 1000VDC TP74
- Fluke Test Leads & Probes